Crimp Assortment for wire ferrules 265 mm

Article no.: 97 90 05
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 90 05
EAN / GTIN 4003773025535
Manufacturer number 97 90 05
L-Number L70010 381
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • in a TANOS MINI-systainer® (solid plastic box)
  • T-Loc fastener for one-handed operation: open or close the systainer® with one turn and connect to a second systainer®
  • opening when connected: fast and simple access to content without disconnecting
  • two stackable plastic inserts with 6 trays each for connectors
  • with an assortment of wire ferrules with/without collar
  • with crimping pliers for wire ferrules 97 71 180
  • wire ferrules without collar

Supplied with:

1 x 97 71 180 KNIPEX Crimping Pliers for wire ferrules (0,25 – 16 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 16 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (50 x 10 mm²), 200 x KNIPEX Non-insulated wire ferrules 12 mm (6 mm²), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 2,5 mm²), 200 x KNIPEX Non-insulated wire ferrules 7 mm (200 x 1,5 mm²), 150 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 1 mm²), 150 x KNIPEX Non-insulated wire ferrules 6 mm (200 x 0,75 mm²), 50 x KNIPEX Non-insulated wire ferrules 30 / 16 mm (200 x 25 mm²), 50 x KNIPEX Non-insulated wire ferrules 9 mm (150 x 4 mm²),

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart