eCrimp Electromechanical Crimp System Pliers for exchangeable crimping dies 270 mm

Article no.: 97 43 E
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 43 E
EAN / GTIN 4003773076858
Manufacturer number 97 43 E
L-Number L70010 1315
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • KNIPEX eCrimp Powerful electromechanical drive, no hydraulic components, no leakage
  • Possible applications of more than 40 KNIPEX crimping dies and positioning aids as well as more than 1000 special crimping dies of the proven crimping system pliers (97 43 200)
  • Ergonomically optimised, user-friendly working height for workshop operation
  • LED work light for targeted illumination of the crimping point
  • Low noise level
  • Long service intervals (up to 25,000 crimping operations)! KNIPEX eCrimp maintenance is only scheduled after 25,000 crimping operations, i.e. the maintenance intervals of the electromechanical crimping pliers are at a ratio of 2.5 : 1 compared to conventionally powered crimping pliers. The pliers are thus available for crimping for a much longer time. Frequent sending in is no longer necessary
  • High availability without service-related downtimes.
  • Powerful Li-ion battery (12 V; 1.5 Ah; 18 Wh); charging time approx
  • 30 min; no memory effect
  • Fastening eyelet as fall protection in outdoor use
  • Max. Pressing force of the jaws approx. 11 kN
  • Approx.170 working cycles for connectors with 10 mm² nominal size with one battery charge
  • with Euro plug
  • Connector plug: CEE 7/16
  • Mains voltage: 230V
  • Mains frequency: 50Hz

Feature:

  • Connector socket: CEE 7/16
  • : 230V
  • : 50Hz

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart