Crimp System Pliers for exchangeable crimping dies Crimp System Pliers for MC4 Multi-Connect connectors (up to 6 mm²) with multi-component grips burnished 200 mm

Article no.: 97 43 66
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 43 66
EAN / GTIN 4003773087779
Manufacturer number 97 43 66
L-Number L70010 2158
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • With attached crimping dies for MC4 solar cable connectors (2.5 / 4 / 6 mm²)
  • Only one tool for almost 1000 crimping applications: usable with all crimping dies and locators 97 49 XX
  • almost parallel crimping motion
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • crimping pressure has been set precisely (calibrated) in the factory, re-adjustable
  • optimum transmission of force due to lever action for fatigue-reduced operation
  • ergonomically designed handles
  • different locators for precise positioning of the connectors
  • crimping dies for applications not covered in the range offered here, may be available on request
  • tool body: high-grade chrome vanadium electric steel, oil-hardened

Feature:

  • Capacity in square millimetres: 0.5 - 6.0mm²
  • Number of crimping positions: 3
  • AWG: 20 - 10
  • burnished
  • with multi-component grips

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart