Crimping die for insulated and non-insulated wire ferrules

Article no.: 97 39 08
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification & Classification

Article number 97 39 08
EAN / GTIN 4003773070092
Manufacturer number 97 39 08
L-Number L70010 1129
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • just one tool for the most common crimping applications
  • crimping dies changed quickly and easily without any additional tool
  • sorted and protected storage of the interchangeable dies in a round magazine
  • comfortable, powerful crimping pliers in professional quality
  • same reliable crimping results as with fixed crimping dies
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)

Feature:

  • Application: Wire ferrules
  • Capacity in square millimetres: 0.25 - 6.0mm²
  • Number of crimping positions: 3
  • AWG: 24 - 10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart