Tool assortment TCS 807/5 WT 1 38 pcs.

Article no.: 96834322
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96834322
EAN / GTIN 4018754350933
Manufacturer number 96834322
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Features:
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Supplied with:

Contents 38-parts:
  • 10 sockets with hexagon 1/4 No. 40: 5; 5.5; 6; 7 ;8; 9 ;10; 11;12; 13 mm
  • 17 sockets with hexagon 1/2″ No. 52: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 2 QuickRelease socket spanner extensions 1/2″ No. 509QR.: L. 130; 255 mm
  • 1 QuickRelease universal joint 1/2″ No. 510QR.: L. 80 mm
  • 1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm
  • 1 ratchet screwdriver No. 4008-1: 1/4″
  • 1 QuickRelease plug-in handle 1/4″ No. 400QR.: L. 150 mm
  • 1 QuickRelease fine-tooth ratchet 1/4″ No. 415QR N: L. 117 mm
  • 2 QuickRelease extensions 1/4″ No. 405QR.: L. 54; 150 mm
  • 1 QuickRelease universal joint 1/4″ No. 407Q.R: L. 45 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart