This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

End railings for platforms, for platform width: 600mm

Article no.: 966198 600

Select article variation and quantity

for platform width (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for platform width 600 mm
Type of product Railing

Identification & Classification

Article number 966198 600
Manufacturer number 42355882
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Note:

Mandatory accessory: end face railing for heights 0.5 m and above.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart