• Last chance! Soon no longer part of our assortment.

Inspection tool set, 9 U, Number of tools: 0

Article no.: 962940 0
Discount
£23.46
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
79 pieces in stock

Select article variation and quantity

Number of tools Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 9×36
  • suitable for workstations and storage equipment: Tool cabinet
  • Smallest suitable drawer front height: 75

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 9×36
suitable for workstations and storage equipment Tool cabinet
Smallest suitable drawer front height 75 mm
Width 149 mm
Depth 598 mm
Width in units 9 E
Depth in units 36 E
filled drawer width in units 9 U
Number of tools 0
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 962940 0
EAN / GTIN 4045197704429
Manufacturer number 962940 0
Manufacturer/responsible person TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany

Description

Version:

Tool sets in two-colour moulded rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if any tool is missing.
Rigid foam inlays without tools (empty).

Suitable for:

Tool cabinets / drawers with depth 36 units. The rigid foam inlays fill 9 units (149×598×30 mm), or 18 units (298×598×30 mm) of the width of the drawer.

Supplied with:

Rigid foam inlay empty No. 962940 size 0: 1 pc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart