1/2″ socket spanner set 50/16/6QR KN 22 pcs

Article no.: 96031446
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification & Classification

Article number 96031446
EAN / GTIN 4018754287222
Manufacturer number 96031446
L-Number L60010 6487
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

  • Made in Germany - STAHLWILLE 1/2″ socket spanner set 22-piece, QR ratchet, 3 extensions, universal joint, cross handle, 16 sockets 10-32 mm, 96031446.
  • Fine-tooth ratchet with 80 teeth enables a working angle of just 4.5° - for efficient work even in the tightest of spaces.
  • Patented QuickRelease locking system - secures every component from the ratchet to the extension and the socket.
  • Hard foam inserts in the base and contents overview in the lid ensure safe storage and allow you to see at a glance whether the tool is complete.
Features:
  • in a robust, stackable ABS plastic box

Feature:

  • Number of tools: 22
  • Output square external (inch): 1/2 inch
  • Height mm (h): 65 mm
  • Length mm (L): 458 mm
  • Weight: 4502g
  • Width mm (b): 254 mm

Supplied with:

Contents 22-parts:
  • 16 Sockets with double hexagon 1/2″ No. 50: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32 mm
  • 1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm
  • 3 QuickRelease extensions 1/2″ No. 509QR.: L. 75; 130; 255 mm
  • 1 QuickRelease cross handle 1/2″ No. 506QR.: L. 300 mm
  • 1 QuickRelease universal joint 1/2″ No. 510QR.: L. 80 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart