uvex insole 95 grey/orange width 11 size 46

Article no.: 9595446
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 46
Colour grey / orange
Type of product Insole

Identification & Classification

Article number 9595446
EAN / GTIN 4031101484624
Manufacturer number 9595446
L-Number L01670 1405
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex 3D hydroflex® foam climate comfort footbed
  • Full-surface cushioning of the foot through
  • additional cushioning elements in the heel
  • heel and under the forefoot for comfort
  • in exposed load zones
  • Highly breathable and
  • moisture-absorbing materials
  • Perforation for more breathability
  • Cushioning zones that support the natural
  • support the natural movement
  • Skin-friendly, pleasant
  • surface structure
  • Antistatic features
  • Supports the arch of the foot
  • Article no. 9595.4
  • Size 38 - 50
  • for uvex origin and uvex quatro pro

Feature:

  • Type of product: Accessories
  • Product name: uvex climate comfort footbed
  • Product type: Insole
  • Colour (filter): grey/orange
  • Gender: Ladies’/mens’
  • Size: 46
  • Brand: uvex
  • Insole: Uvex 3D hydroflex® foam climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: no
  • Width: 11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart