uvex 2 xenova® Sandals S1P Black/Blue Widths 12 Sizes 44

Article no.: 9553344
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 3-4 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Protection class: S1P
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S1P
EU shoe size 44
Colour black / blue
Type of product Safety sandals

Identification & Classification

Article number 9553344
EAN / GTIN 4031101748900
Manufacturer number 9553344
L-Number L01670 1868
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Improved comfort, proven protection and an appealing look: These are the new uvex 2 xenova®. The completely metal-free safety shoes are even more comfortable on the foot. An improved fit, lower weight and optimised cushioning, breathability and padding significantly increase wearer comfort. The new all-rounders are not only more comfortable, but also more graceful and colourful. With colourful accessories and an outsole in bright blue, red or green, the uvex 2 xenova® is a fashionable eye-catcher. Proven safety features such as the metal-free and penetration-resistant uvex xenova® midsole and the uvex xenova® plastic toe cap round off the overall package of safety shoes. The combination of protection, style and comfort make the new uvex 2 xenova® a popular all-rounder for indoor and outdoor work, e.g. in mechanical and plant engineering, metalworking or craft work.

Feature:

  • Type of product: Safety shoes
  • Product name: uvex 2 xenova
  • Product type: Sandals
  • Colour (filter): black/blue
  • Protection class: S1P
  • Gender: Ladies’/mens’
  • Size: 44
  • Closure: Hook-and-loop fastener
  • Brand: uvex
  • Toecap: uvex xenova® plastic toe cap
  • Insole: uvex 1/uvex 2 climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: SRC
  • Sole: uvex 2 xenova®
  • Width: 12

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart