This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Racking cupboard without doors, Height mm / Type: 2000/F

Article no.: 954670 2000/F

Select article variation and quantity

Height mm / Type Price per Piece (incl. VAT)

Availability

  • Shelf load capacity / maximum distributed shelf load (on metal): 80
  • Cabinet housing internal load capacity: 500
  • Height adjustment interval: 20
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Shelf load capacity / maximum distributed shelf load (on metal) 80 kg
Cabinet housing internal load capacity 500 kg
Height adjustment interval 20 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 2,000 mm
Width 750 mm
Depth 275 mm
Usable height 1,840 mm
Number of shelves 10
Cabinet fronts open
Type of product Racking cupboard

Identification & Classification

Article number 954670 2000/F
EAN / GTIN 4045197179746
Manufacturer number 954670 2000/F
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mountings for storage shelves at 20 mm intervals. Doors reinforced on the inside, can be locked by push handle with a cylinder lock.
Without doors, as open shelf cabinet.
Fitted with storage shelves and open storage bins, see table in the catalogue.

Fitted with:

Number of storage bins: 36 St. 963321_SB6; 36 St. 963321_SB5; 20 St. 963321_SB4

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual open storage bins see No. 954750 / 4755.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart