uvex insole black/red width 10 size 40

Article no.: 9534740
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 40
Colour black / red
Type of product Insole

Identification & Classification

Article number 9534740
EAN / GTIN 4031101545257
Manufacturer number 9534740
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Climate comfort footbed uvex 1 and uvex 2 width 10
  • Full-surface cushioning of the foot
  • Highly breathable and
  • moisture-absorbing materials
  • Perforation for more breathability
  • Cushioning zones that support the natural
  • support the natural movement
  • Skin-friendly, pleasant surface structure
  • Antistatic features
  • Supports the arch of the foot
  • Article no. 9534.7
  • Size 34 - 52
  • for uvex 1 and uvex 2
  • width 10

Feature:

  • Type of product: Accessories
  • Product name: uvex comfort footbed
  • Product type: Insole
  • Colour (filter): black/red
  • Gender: Ladies’/mens’
  • Size: 40
  • Brand: uvex
  • Insole: uvex 1/uvex 2 climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: no
  • Width: 10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart