uvex Insole Black/Grey Widths 11 Sizes 51

Article no.: 9528251
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 51
Colour black / grey
Type of product Insole

Identification & Classification

Article number 9528251
EAN / GTIN 4031101678207
Manufacturer number 9528251
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex tune-up insoles have been developed to increase individual comfort for different foot types. Each foot has a longitudinal and a transverse arch which distribute the weight force and act as natural cushioning elements. High or frequent loads, weakened muscles and ligaments or even congenital insufficiencies can influence the shape of the longitudinal and transverse arch of the foot. This can result in various deformities such as flat feet (lowered longitudinal arch), hollow feet (pronounced longitudinal arch) or splay feet (lowered transverse arch), which can also lead to pain. By using tune-up insoles, the transverse arch can be supported and the contact surface increased, resulting in better pressure distribution. This increases wearer comfort and reduces pain and fatigue - without compromising the protective effect of the safety footwear.

Feature:

  • Type of product: Accessories
  • Product name: uvex tune-up Medium
  • Product type: Insole
  • Colour (filter): black/grey
  • Gender: Ladies’/mens’
  • Size: 51
  • Brand: uvex
  • Outer material: Micro suede
  • Slip resistance: no
  • Width: 11

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart