{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Drawer usable area in G | 36×24 | |
| Height | 25 mm | |
| Width | 900 mm | |
| Depth | 600 mm | |
| Width in G | 36 | |
| Depth in G | 24 | |
| Trough height | 25 mm | |
| suitable for drawer front height | 50 mm; 75 mm; 100 mm; 125 mm; 150 mm; 200 mm; 250 mm; 300 mm | |
| suitable from drawer front height | ≥ 50 mm | |
| suitable for drawers usable width in G | 36 | |
| suitable for drawers usable depth in G | 24 | |
| suitable for drawers usable width | 900 mm | |
| suitable for drawers usable depth | 600 mm | |
| Material | Plastic | |
| Weight | 2.51 kg | |
| Type of product | Drawer trough |
| Article number | 950560 50/1 | |
| EAN / GTIN | 4062406153519 | |
| Manufacturer number | 950560 50/1 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |