easyPick small parts storage bin set, 36×24G, Drawer front height / type: 50/1

Article no.: 950550 50/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
7 pieces in stock

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 25 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 24
suitable for drawers usable width 900 mm
suitable for drawers usable depth 600 mm
Weight 2.244 kg
Type of product Small parts storage bins

Identification & Classification

Article number 950550 50/1
EAN / GTIN 4062406153427
Manufacturer number 950550 50/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 36×24G.

Suitable for:

Drawers 36×24G.

Content:

easyPick small parts storage bin No. 951210: 9 × size 4×4/2; 18 × size 4×4/1; 12 × size 6×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart