Cable Shears with opening spring with multi-component grips burnished 180 mm

Article no.: 95 22 165
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification & Classification

Article number 95 22 165
EAN / GTIN 4003773069812
Manufacturer number 95 22 165
L-Number L70010 1156
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • for cutting copper and aluminium single conductors as well as multiple stranded cables
  • clean and smooth cut without crushing and deformation
  • Not suitable for steel wire and hard drawn copper conductors
  • precision-ground, hardened blades
  • easy cutting with one-hand operation
  • with guard
  • adjustable bolted joint, self-retaining screw

Feature:

  • Cutting capacity copper cable, multiple-stranded: 50mm²
  • Cutting capacity copper cable, multiple-stranded: Ø 15mm
  • AWG: 1 / 0
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart