{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.8 mm | |
| Door opening angle | 110 degrees | |
| Colour selection | RAL 7035, RAL 7016, RAL 5005 | |
| Height at the front | 1,950 mm | |
| Height at the rear | 2,180 mm | |
| Width | 600 mm | |
| Depth | 500 mm | |
| usable width of each compartment | 2 × 240 mm | |
| usable depth of each compartment | 477 mm | |
| usable height of each clothing compartment | 1,420 mm | |
| usable height of each hat compartment with sloping roof | 328 mm | |
| Shelf width | 298 mm | |
| Storage shelf depth | 477 mm | |
| Weight | 42 kg | |
| Type of product | Locker |
| Article number | 949734 2 | |
| EAN / GTIN | 4067263828822 | |
| Manufacturer number | 949734 2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |