uvex insole black/red width 10 size 47

Article no.: 9490747
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 47
Colour black / red
Type of product Insole

Identification & Classification

Article number 9490747
EAN / GTIN 4031101795904
Manufacturer number 9490747
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex 1 G2 width 10 climate comfort footbed
  • Full-surface cushioning of the foot
  • Highly breathable and moisture-absorbing cushioning zones
  • and quick-drying materials
  • cushioning zones that support the natural movement
  • support
  • Skin-friendly, pleasant surface structure
  • Antistatic features
  • Supports the arch of the foot
  • Also for the subsequent width adjustment of an
  • uvex 1 G2 shoe width 11
  • (with article number ending .2 or .8) in one shoe
  • suitable for width 10
  • Article no. 9490.7
  • Size 35 - 52
  • for uvex 1 G2
  • width 10

Feature:

  • Type of product: Accessories
  • Product name: uvex climate comfort footbed
  • Product type: Insole
  • Colour (filter): black/red
  • Gender: Ladies’/mens’
  • Size: 47
  • Brand: uvex
  • Insole: uvex 1 G2 climate comfort footbed
  • Outer material: Micro suede
  • Slip resistance: no
  • Width: 10

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart