uvex insole - 94597 black width 10 size 41

Article no.: 9459741
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9459741
EAN / GTIN 4031101981963
Manufacturer number 9459741
L-Number L01670 1746
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Climate comfort footbed uvex 3 asphaltpro width 10
  • Heat-reflective coating under the forefoot
  • Full-surface cushioning of the foot
  • Highly breathable and
  • moisture-absorbing materials
  • Cushioning zones that support the natural
  • support the natural movement
  • Skin-friendly, pleasant surface structure
  • Antistatic features
  • Supports the arch of the foot
  • Article no. 9459.7
  • Size 38 - 50
  • for uvex 3 asphaltpro
  • width 10

Feature:

  • Heat-reflective coating under the forefoot
  • Full-surface cushioning of the foot
  • Highly breathable and moisture-absorbing materials
  • Cushioning zones that support the natural movement sequence
  • Skin-friendly, pleasant surface structure
  • Antistatic features
  • Supports the arch of the foot
  • Article no. 9459.7
  • Size 38 - 50
  • for uvex 3 asphaltpro
  • width 10
  • /ul>

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart