{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1.2 mm | |
| Drawer/pull-out shelf load capacity | 75 kg | |
| Drawer runner extension (partial/full extension) | 100 % | |
| Drawer runner extension | Anti-tilt lock | |
| Height adjustment interval | 25 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Width×depth in units | 36×36 U | |
| Height | 960 mm | |
| Width | 717 mm | |
| Depth | 725 mm | |
| Width in units | 36 E | |
| Depth in units | 36 E | |
| Usable height | 700 mm | |
| Usable height for drawers | 700 mm | |
| Drawer body usable height | 700 mm | |
| Drawer usable width | 612 mm | |
| Drawer usable depth | 612 mm | |
| Number of fixed wheels without parking brake | 2 | |
| Number of castors with parking brake | 2 | |
| Wheel ⌀ | 100 mm | |
| Fixed wheel ⌀ | 100 mm | |
| Castor ⌀ | 100 mm | |
| with anti-roll lip | yes | |
| Number of drawers | 4 | |
| maximum load capacity | 600 kg | |
| Material of shelf | Sheet metal with ribbed rubber | |
| Storage | yes | |
| Version | wheeled; with drawers | |
| Anti-roll lip version | 4-sided | |
| Push handle | yes | |
| Positioning of the push handle | Front face | |
| Weight | 113 kg | |
| Type of product | Assembly trolley |
| Article number | 943227 960/4 | |
| EAN / GTIN | 4045197479501 | |
| Manufacturer number | 943227 960/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |