Goggles uvex Clear

Article no.: 9405714
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Full protection safety glasses

Identification & Classification

Article number 9405714
EAN / GTIN 4031101068718
Manufacturer number 9405714
L-Number L01660 173
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex 9405 is a large-volume full-vision goggle with cellulose acetate lenses and an all-round ventilation system. The upper part of the goggle body is matt so that light reflections are suppressed. The flexible full-vision goggles are also suitable as over-glasses for prescription safety spectacle wearers and for use in combination with respirators.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex 9405
  • Product type: Safety goggles
  • Labelling of frame: W 166 34 F CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: plastic
  • Further labelling Lens: W 1 FN CE
  • UV protection class: UV400
  • Material of lens: Cellulose acetate (CA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart