Swing clamp, pneumatic, flange-mounting version

Article no.: 93526
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 93526
EAN / GTIN 4020772093525
Manufacturer number 93526
L-Number L30100 280
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Swing clamp, pneumatic, flange version, double acting.
For recessed installation in devices. Both compressed air connections are located in the flange. Piston rod not rusting, polished. Base body made of anodized aluminum. Wear-resistant surface thanks to HART-COAT® coating. Includes bolt and spring ring for easier adjustment of the tension arm position.

Mounting options:
- From the top with cylinder bolts through the flange
- From below with slotted nut clamps against device and flange
- From above, with slotted nut, clamps against the device

Accessories (not included in scope of delivery):
- Clamping arm No. 6829SP
- Grooved nut No. 6829N.
- Clamping screw No. 6880

Feature:

  • Size: 63
  • right-hand
    swiveling
    : Yes
  • left-hand
    swiveling
    : -
  • F3: 1.10 kN
  • Connection thread
    for
    Contact screw: M12
  • Weight: 1080 g
  • Size: 63
  • ØD2: 8.5
  • D3: M80x1.5
  • E: 45.0
  • F: 90
  • G: 70.0
  • G6: 35
  • H: 30
  • H1: 164
  • H2: 80
  • H3: 25
  • H5: 11
  • H6: 10.5
  • I: 25.5
  • M: 90
  • O: M10
  • P: 118
  • R: G1/8
  • ØW: 20
  • Piston Ø
    : 63
  • Y clamping stroke*: 14.0
  • Stroke: 30.0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart