Replacement lens Clear

Article no.: 9300956
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glasses lens

Identification & Classification

Article number 9300956
EAN / GTIN 4031101067704
Manufacturer number 9300956
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex ultravision is characterised by comfort, ergonomics and unrestricted side vision. The flexible full-vision goggles are also suitable as over spectacles and are available in versions with cellulose acetate or polycarbonate lenses, as well as in a welding protection version or with a flip-up mouth guard.

Feature:

  • Type of product: Accessories
  • Product name: ESS ultravision CA fbl. wide nose
  • Product type: Spare lens
  • Labelling of frame: no
  • Labelling Prefix Lens: 2-1.2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: not applicable
  • Further labelling Lens: W 1 FN CE
  • UV protection class: UV380
  • Material of lens: Cellulose acetate (CA)
  • Features Accessories: Replacement lens for uvex ultravision model

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart