{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | MADDOX | |
| Protection class | O2 | |
| electrostatic characteristic | EGB/ESD | |
| EU shoe size | 40 | |
| Colour | black | |
| Type of product | Low shoe |
| Article number | 929563-40 | |
| EAN / GTIN | 4030839354025 | |
| Manufacturer number | 929563-40 | |
| L-Number | L00790 2779 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |