Energy casing with hose reel, Height: 600mm

Article no.: 927328 600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Height (mm) Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 600 mm
Width 400 mm
Depth 650 mm
‌Plug type, input GST plug-in system
Socket type F
Nominal voltage 250 V
Number of sockets type F 2
Power supply Mains operated
Weight 25.4 kg
Type of product Power module

Identification & Classification

Article number 927328 600
EAN / GTIN 4062406108588
Manufacturer number 927328 600
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

16G cabinet casing in sturdy steel construction.
Equipped with 2 × No. 928470 size DE250V/1, cable reel / hose reel, securely bolted to the casing base. Length on the cable reel 10 m. Length on the hose reel 10 m.
Connection NW 7.2 male coupling and quick-release coupling. With quick-lock coupling. Max. pressure 12 bar.

Fitted with:

Module No. 928470: 2 × size DE250V/1; 1 × size 0/1

Colour:

Body and modules RAL 7035 light grey, front RAL 7016 anthracite powder-coated.

Note:

Further individual configuration options with modules No. 928470. Keep within the maximum permissible number of modules.

Warning:

Intended use
  • Sizes 500 and 800 to 900 for installation on a GridLine vario workbench.
  • Size 600 and 700 for installation on a GridLine Ready-to-go workbench.
  • 250 V type F sockets for supplying electronic consumers.
  • Mount only on suitable holes.
  • For installation up to and including size 500 in conjunction with a support leg.
  • From size 800 the casing replaces the support leg. Select the height to correspond to the opposite support leg or casing.
  • Comply with the maximum load-bearing capacity.
  • 927325: Quick-release coupling with 3/8 inch thread for connection to a compressor.
  • 927327: Integral extension cable with socket.
  • 927328: Integral compressed air hose rated to 10 bar with 3/8 inch outlet and inlet threads.
  • 927329: Integral extension cable with socket and compressed air hose rated to 10 bar with 3/8 inch outlet and inlet threads.
  • 927335: With fan motor and socket strip for installing a computer.

Reasonably foreseeable misuse
  • Lay the cable or hose flat on the floor, do not kink them, do not loop them.
  • Do not make any unauthorised changes or modifications to it.
  • Do not open the cable reel or hose reel.
  • Do not operate outdoors or in rooms with high atmospheric humidity.
  • Do not use in explosion hazard areas.
  • Not for use where there is exposure to intense heat, direct sunlight, naked flames or liquids.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart