Cylindrical Measuring Pin DIN 2269, Set 91 pcs Grade 1

Article no.: 926-220
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Test pin

Identification & Classification

Article number 926-220
Manufacturer number 926-220
L-Number L40700 282
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This is a complete incremental set of plug (or pin) gauges, that offers you the following benefits: It includes 91 or 273 pieces that you can use in the inspection room, or on the shop floor in tool and fixture making.

Feature:

Length mm: up to Ø 6 mm = 50 mm over Ø 6 mm = 70 mm
Remarks: 1-10 mm, rising by 0.1 mm
Functions: Set of 91 pieces
Delivered: In a wooden box

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart