Vario workbench, mobile, height 850 mm, Bamboo worktop, 20×20G, Worktop length mm / number of drawers: 1000

Article no.: 923501 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length mm / number of drawers Unit price incl. VAT

Availability

  • Design version: Steel hollow section construction
  • Workbench height: 850
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Insert thickness: 50

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Workbench height 850 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Series vario; vario
Height 850 mm
Worktop length 1,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Fixed wheel ⌀ 125 mm
Castor ⌀ 125 mm
Material of wheel Polyurethan
Number of drawers 0
maximum load capacity, mobile unit 250 kg
Material of worktop Bamboo
ComfortClose no
Bumper no
Push handle no
can be lowered no
Treadless tyres yes
Weight 45.3 kg
Type of product mobile workbench

Identification & Classification

Article number 923501 1000
EAN / GTIN 4062406118297
Manufacturer number 923501 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workbench in sturdy steel construction with storage shelf depth 300 mm. With 2 each ball-bearing fixed wheels and castors, ⌀ 125 mm, with treadless polyurethane tyres, minimum rolling resistance, low noise and fibre shields. Castors with brakes for the wheels and the castor heads.

Supplied with:

2 × support legs with wheels, 2 × pairs stabilising plates, storage shelf, worktop.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Warning:

Intended use
  • Use exclusively approved Hoffmann Group accessories for modification or rebuilding.
  • For work in indoor industrial environments. For use on dry solid floors.
  • Drawers for storage of tools.
  • Storage shelf for storage of workpieces and tools.

Reasonably foreseeable misuse
  • Do not place or position on the workbench. Do not carry people.
  • Not for use in areas where the floor slopes upwards or downwards.
  • Do not use in explosion hazard areas.
  • No do expose it to water, precipitation or contamination.
  • Not for use in areas where the floor is loose or unpaved.
  • Do not overload the workbench, worktop, drawers or storage shelves.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

From the same series "vario" View all

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart