Heavy pneumatic toggle clamp

Article no.: 92122
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 92122
EAN / GTIN 4020772092122
Manufacturer number 92122
L-Number L30110 100744
Manufacturer/responsible person Andreas Maier GmbH & Co. KG, Waiblinger Straße 116, 70734 FELLBACH, Germany, www.amf.de

Description

Description:

Heavy pneumatic tensioner, with horizontal cylinder mounting.
With adjustable end position damping.
With magnetic piston for end position detection. Tempered steel burnished. The maintenance-free bearing bolts running in bronze bushes are tempered, ground and fitted with snap rings.
The clamp is ready for connection and consists of:
- Mechanical element
- Double-acting FESTO pneumatic cylinder
- Bearing block
The cylinders comply with DIN ISO 6432.

Feature:

  • Size: 1
  • F1: 0.8 kN
  • F2: 1.2 kN
  • F3: 0.6 kN
  • F4: 0.8 kN
  • F5: 0.19 kN
  • UN: 0.15 dm³
  • Weight: 500 g
  • Size: 1
  • A: 6
  • B: 41
  • C: 14
  • C1: 20
  • ØD: 7.0
  • ØD1: 6.5
  • E: 17
  • F: 9
  • G: M8
  • H: 37
  • H1: 68
  • H2: 28
  • H3: 8
  • Size: 1
  • I: 12
  • O: 8.0
  • K1: 6
  • L1: 238
  • M: 35
  • N: 50
  • N1: 34.0
  • P: 28
  • R: G1/8
  • ØW: 8
  • α: 9.0°
  • Piston Ø
    : 20
  • Piston stroke: 40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart