This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Side plate for workstation, suitable for depth: 800mm

Article no.: 920059 800
800

Select article variation and quantity

suitable for depth (mm) Unit price incl. VAT

Availability

  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
suitable for depth 800 mm
Type of product Link plate

Identification & Classification

Article number 920059 800
EAN / GTIN 4045197698711
Manufacturer number 920059 800
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Side plate of sturdy sheet metal. For fitting at the side of the workstation to avoid a possible crush hazard when workstations are positioned in a row.

Suitable for:

Workstation No. 920011920023.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart