This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Workstation eLevel with dark grey Eluplan covering, Length: 1000mm

Article no.: 920011 1000

Select article variation and quantity

Length (mm) Unit price incl. VAT

Availability

  • Design version: Steel hollow section construction
  • Height adjustment workstation: 700-1000
  • Workbench/desk load capacity - maximum distributed load (on wood): 250
  • Type of height adjustment: electrical
  • Insert thickness: 40

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Height adjustment workstation 700-1000 mm
Workbench/desk load capacity - maximum distributed load (on wood) 250 kg
Type of height adjustment electrical
Insert thickness 40 mm
Height adjustment 25 mm
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Series Workstation
Height adjustment range (worktop surface) from − to 700 mm - 1,000 mm
Width 1,000 mm
Depth 800 mm
Worktop length 1,000 mm
Worktop depth 700 mm
Worktop thickness 40 mm
Principle of height adjustment complete structure
Stepless height adjustment yes
Material of worktop Strip wood core with Eluplan plastic covering
Worktop covering Eluplan (plastic), (linoleum covering)
Coating thickness 2 mm
Surface worktop Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
Colour of worktop surface dark grey
Control panel with display and memory functions yes
Weight 70 kg
Type of product Work table

Identification & Classification

Article number 920011 1000
EAN / GTIN 4045197685179
Manufacturer number 920011 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Workstation eLevel − height steplessly adjustable electrically. Height adjustment by an electronic control panel. Control panel with display and memory functions. Push-button adjustment for a suitable height of the entire workstation.

Colour:

Support leg RAL 7005 mouse grey, not configurable.
Lift column anodised aluminium, not configurable.
Side and rear wall RAL 7035 light grey powder-coated, configurable.

Attention:

German version. Order free UK adapter plug No. 08 1174_GB.

Note:

  • If using casings attached to the underside of the workbench top, note that such casings may not exceed a maximum height of 540 mm.
  • Caution: when installing benches in a row, please use side plates No. 920059 (crush hazard).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart