Positioning Tweezers ESD 120 mm

Article no.: 92 16 02 ESD
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification & Classification

Article number 92 16 02 ESD
EAN / GTIN 4003773086956
Manufacturer number 92 16 02 ESD
L-Number L70010 2180
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • Makes it easy to hold, insert and pull even the smallest elongated components
  • With gripping surfaces in dimensionally adapted designs, for example for firmly and securely positioning or pulling sensitive rounded or cuboid components
  • For through-hole technology (THT) and pin-in-hole technology (PIH)
  • Antimagnetic to avoid electromagnetic damage
  • ESD version only: this allows to compansate in a controlled manner the differences in potential between the operator and electronic components
  • ESD versions only: with a tested black epoxy resin coating with a surface resistance between 10^4 and 10^9 ohms

Feature:

  • Surface: matt finish
  • Tips width (A): 2.5mm
  • Tips width (B): 4mm
  • Corrosion-resistant: yes
  • Acid resistance: very good
  • ESD-tested: yes
  • VDE tested: no
  • Sectors: electronics
  • Magnetic: non-magnetisable (80%)
  • Behaviour: electrically dissipative
  • matt finish

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart