Spectacles uvex pheos Clear ETC

Article no.: 9192415
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 9192415
EAN / GTIN 4031101922324
Manufacturer number 9192415
L-Number L01660 44
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex pheos is not just a pair of safety spectacles: With their modern fashion look, they are a welcome companion in everyday working life. Behind the attractive design is innovative safety eyewear technology: The centrepiece is the duospheric lens, which not only offers a large field of vision, but is also particularly scratch-resistant on the outside and permanently fog-free on the inside thanks to the high-quality uvex supravision coating technology. With an additional frame and headband, the uvex pheos can be extended to form a set depending on the area of application.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex pheos
  • Product type: Safety glasses
  • Labelling of frame: W 166 FT CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: not applicable
  • Further labelling Lens: W 1 FT KN CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart