Replacement frame for all uvex pheos models

Article no.: 9192001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9192001
EAN / GTIN 4031101529530
Manufacturer number 9192001
L-Number L01660 106560
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex pheos is not just a pair of safety spectacles: With their modern fashion look, they are a welcome companion in everyday working life. Behind the attractive design is innovative safety eyewear technology: The centrepiece is the duospheric lens, which not only offers a large field of vision, but is also particularly scratch-resistant on the outside and permanently fog-free on the inside thanks to the high-quality uvex supravision coating technology. The uvex pheos can be extended to form a set with an additional frame and a headband, depending on the area of application.

Feature:

  • Type of product: Accessories
  • Product name: pheos additional frame black
  • Product type: Additional frame
  • Material of frame: plastic
  • UV protection class: no
  • Features Accessories: made of plastic/for mounting on uvex pheos safety spectacles

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart