Replacement frame for uvex i-3 spectacles

Article no.: 9190001
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9190001
EAN / GTIN 4031101569963
Manufacturer number 9190001
L-Number L01660 1342
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Every person is different. It is the differences that make us unique. A good product must be designed for a wide variety of people - especially when it comes to safety. Because only safety spectacles that fit well will be worn with pleasure.

Feature:

  • Type of product: Accessories
  • Product name: Accessories
  • Product type: Additional frame
  • Material of frame: plastic
  • UV protection class: no
  • Features Accessories: made of plastic/for mounting on uvex i-3 and uvex i-3 s safety spectacles

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart