Replacement lens Clear sv exc.

Article no.: 9172255
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glasses lens

Identification & Classification

Article number 9172255
EAN / GTIN 4031101370729
Manufacturer number 9172255
L-Number L01660 633
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Only 18 grams in weight and yet a perfect fit and non-slip fit at all times: With its extremely thin lens, the uvex super g is the result of an innovative combination of highly developed manufacturing processes and the use of state-of-the-art materials.

Feature:

  • Type of product: Accessories
  • Product name: ESS 9172 super g sv excellence fbl.
  • Product type: Spare lens
  • Labelling of frame: no
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: not applicable
  • Further labelling Lens: W 1 FT KN CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)
  • Features Accessories: Replacement lens for model uvex super g

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart