Overspecs uvex Clear

Article no.: 9161014
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Over-specs

Identification & Classification

Article number 9161014
EAN / GTIN 4031101062389
Manufacturer number 9161014
L-Number L01660 1203
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • With its large panoramic lens, the uvex 9161 is ideal as over spectacles for prescription spectacle wearers - its length-adjustable temples ensure a perfect fit at all times.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex 9161
  • Product type: Over-specs
  • Labelling of frame: W 166 F CE
  • Labelling Prefix Lens: 2C-1,2
  • Lens tinting: colourless
  • Properties Disc tinting: No special properties
  • Colour (filter) Lens: colourless
  • Transmission: 91%
  • Material of frame: plastic
  • Further labelling Lens: W 1 F CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart