Spectacles uvex i-vo Grey 23% sv sapp.

Article no.: 9160076
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Safety glasses

Identification & Classification

Article number 9160076
EAN / GTIN 4031101256375
Manufacturer number 9160076
L-Number L01660 884
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex i-vo makes no compromises when it comes to comfort and appearance: It is uncompromisingly safe, uncompromisingly comfortable and uncompromising in design. This is guaranteed by our duo component technology: Moulded from two material components, the goggles are hard and stable where it counts and soft in the sensitive areas of the nose, forehead and ear. In addition, the temple length and inclination can be adjusted in several stages. This guarantees optimum and long-lasting wearing comfort.

Feature:

  • Type of product: Safety glasses
  • Product name: uvex i-vo
  • Product type: Safety glasses
  • Labelling of frame: W 166 FT CE
  • Labelling Prefix Lens: 5-2.5
  • Lens tinting: grey 23%
  • Properties Disc tinting: Signal colour recognition
  • Colour (filter) Lens: grey
  • Transmission: 23%
  • Material of frame: plastic
  • Further labelling Lens: W 1 FT K CE
  • UV protection class: UV400
  • Material of lens: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart