Try Square, DIN 875 150x100mm, Grade 1, Steel

Article no.: 916-224
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 875
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Type of product Try squares

Identification & Classification

Article number 916-224
Manufacturer number 916-224
L-Number L40010 8896
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This 90° Steel Square offers you the following benefits: Three types of square are available. It is hardened, and has precision ground edges.

Feature:

  • Accuracy: According to DIN 875
  • Cross section: 25x5
  • Grade: 1
  • Length: 150x100
  • Remarks: steel
  • Size/Dimension: 0,195 X 0,14 X 0,025 M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart