Gauge Stand with Granite Base 260x140x50mm

Article no.: 912-105
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Comparator stand

Identification & Classification

Article number 912-105
Manufacturer number 912-105
L-Number L40010 2670
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This gauge stand with granite base offers you the following benefits: The base is made of granite that stays free of burrs due to its fine grain composition and the base will stay free of corrosion.

Feature:

  • Base size : 260 x 140 x 50
  • Column Ø: 35
  • Effective table dimensions: 200 x 140
  • Fine adjustment: 8
  • Max. measurement height: 180
  • Old Article number: 912-105SP1
  • Size/Dimension: 0,325 X 0,273 X 0,39 M
  • Stem hole ø: 8 mm
  • Table flatness: 2 µm
  • Throat: 120

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart