Impact socket ∙ special profile ∙ 1/2 inch (12.5 mm) square, hollow ∙ Wheel bolts hybrid special profile ∙ Size 21 mm

Article no.: 905SLG-21
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 905SLG-21
EAN / GTIN 4000896201624
Manufacturer number 905SLG-21
L-Number L60140 3802
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Plastic insert to protect the surface of the wheel bolts
  • Rotating outside plastic sleeve to protect the rims when screwing the wheel bolts - no aluminium corrosion through prevention of scratches
  • Wheel nuts with special profile Wrench size 21 mm on HYUNDAI i30, Tucson and KIA
  • Long design
  • With borehole for locking pin or safety spring and grove for O-ring
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Wheel bolts hybrid special profile
  • Wrench size: 21 mm
  • Dimensions / length: 86.8 mm
  • Diameter d1 (output side): 31 mm
  • Diameter d2 (drive side): 30 mm
  • For impact operation

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart