Combination basic unit ∙ with vibration and hammer function

Article no.: 9035VH
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisel mallet

Identification & Classification

Article number 9035VH
EAN / GTIN 4000896214020
Manufacturer number 9035VH
L-Number L60140 4147
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Vibration applications on screw connections seized by rust
  • Keyless drill chuck for chisel collet
  • Combination basic unit with vibration and hammer function
  • Plastic case
  • Air requirement: 57 – 594 l/min
  • Sound pressure level: 92 – 105 dB(A) Lp A
  • Strike rate adjustable in 9 levels up to 2600 strikes/min
  • Impact force: 9.2 Joule
  • Chisel collet: Inside hexagon 10 mm
  • Shaft collet length: 73 mm
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Working pressure (bar): 6.3
  • Cold insulated handle
  • Net weight: 2.5 kg

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart