Work socks ELTEN Thermo-Socks ELTEN Thermo-Socks, Size 35-38

Article no.: 900018-35-38
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

EU shoe size 35-38
Type of product Socks

Identification & Classification

Article number 900018-35-38
EAN / GTIN 4030839193792
Manufacturer number 900018-35-38
L-Number L00790 4237
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Description:

  • Warming work sock, colours: black and grey
  • Strengthened heel, toe and sole
  • Highly elastic, non-constricting cuff
  • Anatomically shaped foot bed
  • Eudermic materials
  • 50% polyacrylic, 30% polyamide, 20% wool

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart