Polo shirt uvex cut Blue XXL

Article no.: 8988213
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau
Unisex size 2XL
Type of product Polo shirt

Identification & Classification

Article number 8988213
EAN / GTIN 4049358426694
Manufacturer number 8988213
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex cut collection protects anyone handling blades, glass plates and sharp-edged workpieces from injury. Thanks to various knitting technologies, the protective clothing is particularly elastic - in all directions. The robust tops and trousers are also extremely comfortable to wear thanks to the innovative double-face principle and Bamboo TwinFlex® inserts. While abrasion-resistant polyamide and cut-resistant glass fibres provide maximum protection on the outside, soft bamboo yarn ensures optimum climate regulation on the inside. And it stays that way even after several industrial cleanings.  ,

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: Cut protection clothing
  • Product name: Polo shirt
  • Product type: Shirts
  • Product type Sub-types: Polo shirt
  • Colour (filter): blue
  • Gender: Gentlemen’s
  • Accuracy of fit: Cut close to the body
  • Size: XXL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart