Coat uvex whitewear white 44/46

Article no.: 8932506
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Clothing size DE 44
Type of product Coat

Identification & Classification

Article number 8932506
EAN / GTIN 4031101375151
Manufacturer number 8932506
L-Number L01660 892
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Ladies’ tunic
  • Model: 474,
  • Article no.: 89325
  • Colour: white
  • Material: 65% polyester, 35% cotton, 245 g/m²
  • Twill weave
  • Ladies’ tunic with lapel collar, can be fastened upwards
  • Concealed press stud fastening
  • Dividing seams in the front
  • 2 pouch pockets in the side seam
  • Long sleeves, adjustable hem
  • Certificate of conformity according to DIN 10524
  • Clothing for hygiene risk classes 1 to 3
  • Oeko-Tex Standard 100
  • Size: 36/38 - 52/54
  • Care: Normal wash cycle 95°C, chlorine or oxygen bleach permitted
  • Tumble drying possible, normal temperature 80 °C, normal drying process
  • Ironing with a maximum iron soleplate temperature of 150 °C
  • Professional dry cleaning with perchloroethylene and / or hydrocarbons, normal process
  • Suitable for laundry

Feature:

  • Ladies’ tunic
  • Model: 474
  • Article no.: 89325
  • Colour: white
  • Material: 65% polyester, 35% cotton, 245 g/m²
  • Twill weave
  • Ladies’ tunic with lapel collar, can be fastened upwards
  • Concealed press stud fastening
  • Dividing seams in the front
  • 2 pouch pockets in the side seam
  • Long sleeves, adjustable hem
  • Certificate of conformity according to DIN 10524
  • Clothing for hygiene risk classes 1 to 3
  • Oeko-Tex Standard 100
  • Size: 36/38 - 52/54
  • Care: -Washable at 95°C, chlorination possible
  • Ironing: II points, dry clean: P
  • tumble dry: II points, suitable for laundry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart