Long-sleeved shirt uvex multifunction Blue 37/38

Article no.: 8931238
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour blau
Type of product Shirt

Identification & Classification

Article number 8931238
EAN / GTIN 4031101673660
Manufacturer number 8931238
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • This shirt is the perfect complement to various jackets and trousers from the uvex protective clothing range. Optimum protection - even under a jacket.

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Multifunctional protective clothing
  • Product type: Shirts
  • Product type Sub-types: Long-sleeved shirt
  • Colour (filter): blue
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 37/38

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart