Quilted jacket uvex suXXeed Orange/Chilli M

Article no.: 8930410
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour orange / chili
Unisex size M
Type of product Cold protection jacket

Identification & Classification

Article number 8930410
EAN / GTIN 4031101658155
Manufacturer number 8930410
L-Number L01660 1081
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex suXXeed collection really gets to the heart of the matter: Sophisticated functionality, sporty design, exciting colour contrasts, unusual material combinations and a cut that fits like a glove. This consistency is just as popular with women as it is with men. And it proves its worth in industry and trade as well as in leisure time. uvex suXXeed casually follows every use and every movement. A perfect fit - that’s what it’s all about. It is an indispensable part of the success concept. Fit without compromise. Suitable for leisure time.

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: no
  • Product type: Jacket
  • Product type Sub-types: Quilted jacket
  • Colour (filter): orange
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart