uvex Non-reusable (NR) Overalls White, S

Article no.: 8849709
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour weiß
Type of product Disposable overalls

Identification & Classification

Article number 8849709
EAN / GTIN 4049358611496
Manufacturer number 8849709
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • The uvex 5/6 comfort light disposable coverall consists of the lightweight uvex com4 laminate in combination with an SMS back section for additional breathability. Internal overlock seams guarantee a high level of protection against liquid splashes and particles

Feature:

  • Type of product: Protective clothing
  • Product type Sub-types: Chemical protection clothing
  • Product name: uvex 5/6 comfort light
  • Product type: Overall
  • Colour (filter): white
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: S

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart