All-weather jacket uvex Kollektion 26 Yellow/Saffron L

Article no.: 8835511
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb / safran
Unisex size L
Type of product Rainproof jacket

Identification & Classification

Article number 8835511
EAN / GTIN 4031101788388
Manufacturer number 8835511
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex has been protecting people at work and in sport since 1926. We have channelled our pride in this task into the sporty Collection 26: Its trendy colours and special materials show the quality with which we combine workwear and leisure design today. For him and her. To be worn with pride.

Feature:

  • Type of product: Leisurewear
  • Product type Sub-types: no
  • Product type: Jacket
  • Product type Sub-types: Weather jacket
  • Colour (filter): yellow
  • Gender: Ladies
  • Accuracy of fit: Sporty fit
  • Size: L

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart