All-weather jacket uvex Construction Yellow 3XL

Article no.: 8831014
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour gelb
Unisex size 3XL
Type of product Rainproof jacket

Identification & Classification

Article number 8831014
EAN / GTIN 4031101782225
Manufacturer number 8831014
L-Number L01660 731
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • Moisture protection with the best possible wearing comfort - that’s what PU rainwear offers. Incredibly stretchy and tear-resistant - the super-lightweight material for use in wind and weather.

Feature:

  • Type of product: Work clothing
  • Product type Sub-types: Weatherproof clothing
  • Product type: Jacket
  • Product type Sub-types: Weather jacket
  • Colour (filter): yellow
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: 3XL

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart