T-shirt black M

Article no.: 8816610
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour schwarz
Unisex size M
Type of product T-Shirt

Identification & Classification

Article number 8816610
EAN / GTIN 4031101744544
Manufacturer number 8816610
L-Number L01660 1502
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • T-shirt model: 7459
  • Article no.: 88166
  • Colour: black
  • Material: 100% combed cotton, 140 g/m², single jersey
  • Classic T-shirt
  • Elasticated neckband
  • Neckband
  • Keeps its shape and is easy to care for
  • Size: XS - 6XL care:60°C washable, do not chlorinate,
  • Ironing: II dots, do not dry clean Dry clean,
  • do not tumble dry

Feature:

  • Type of product: Leisurewear
  • Product type Sub-types: no
  • Product type: Shirts
  • Product type Sub-types: T-Shirt
  • Colour (filter): black
  • Gender: Gentlemen’s
  • Accuracy of fit: Regular fit
  • Size: M

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart